Apply to be a TradeMaster!
Main product image of JC69 3-Phase TEFC Solid Shaft Normal Thrust Motor, 404VPZ Frame (230/460V, 100 HP, 1785 RPM), NO100P2BG
Magnifying glass
Hover image to zoom

JC69 3-Phase TEFC Solid Shaft Normal Thrust Motor, 404VPZ Frame (230/460V, 100 HP, 1785 RPM), NO100P2BG

Brand:
US Motors
SKU:
NO100P2BG
Rating:
(0)
Q&A:
(0)
JC69 3-Phase TEFC Solid Shaft Normal Thrust Motor, 404VPZ Frame (230/460V, 100 HP, 1785 RPM), NO100P2BG
Magnifying glass
Hover image to zoom
$13,867.76 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 1110 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
1785 RPM
Product Highlight: Horse Power
100 HP

Description

–
The US Motors NO100P2BG (Model JC69) is a 100 HP three-phase vertical motors rated for 230/460 V, 60 Hz, 1785 RPM. It features a WPI enclosure, a 404 frame and vert mounting. Additional features include three phase weather protected type i (WPI) & totally enclosed fan cooled (TEFC), solid shaft normal thrust and premium efficient.

Specs

–
Voltage:

460v

230V

Horse Power:

100

Phase:

3

Product Type:

Motor

RPM:

1785

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy