Apply to be a TradeMaster!
Main product image of FK24 3-Phase TEFC Solid Shaft Normal Thrust Motor, 405VPZ Frame (230/460V, 125 HP, 1785 RPM), NO125P2BG
Magnifying glass
Hover image to zoom

FK24 3-Phase TEFC Solid Shaft Normal Thrust Motor, 405VPZ Frame (230/460V, 125 HP, 1785 RPM), NO125P2BG

Brand:
US Motors
SKU:
NO125P2BG
Rating:
(0)
Q&A:
(0)
FK24 3-Phase TEFC Solid Shaft Normal Thrust Motor, 405VPZ Frame (230/460V, 125 HP, 1785 RPM), NO125P2BG
Magnifying glass
Hover image to zoom
$17,734.57 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 1200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
1785 RPM
Product Highlight: Horse Power
125 HP

Description

–
The US Motors NO125P2BG (Model FK24) is a 125 HP three-phase vertical motors rated for 230/460 V, 60 Hz, 1785 RPM. It features a WPI enclosure, a 405 frame and vert mounting. Additional features include three phase weather protected type i (WPI) & totally enclosed fan cooled (TEFC), solid shaft normal thrust and premium efficient.

Specs

–
Product Type:

Motor

RPM:

1785

Horse Power:

125

Phase:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

230V

460v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy