Apply to be a TradeMaster!
Main product image of NO25P2BE Vertical Solid Shaft Motor
Magnifying glass
Hover image to zoom
NO25P2BE Vertical Solid Shaft Motor
Magnifying glass
Hover image to zoom
$6,041.22 each
In Stock
In Stock
Get 1 Mon, Nov 30 - Thu, Dec 3

Lift Gate

–
This product weighs 305 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Electrical Type: Three Phase
  • HP: 25
  • Frame: 284VPZ
  • Enclosure: WPI
  • Phase: Three
  • Voltage: 230/460
  • Type: AVS
  • Down Thrust: 640 LBS
  • Base Diameter: 10 Vertical Solid Shaft Normal Thrust - "P" Base Three Phase|WPI, Premium Efficient|30HP & Below can be Rerated for 208/415 Volt, 50 Hertz Operation at 1.0 Service Factor|Class F Insulation, Class B Rise at Full Load|40 degrees C Ambient, NEMA Design B Performance|230/460 Volt Motors Suitable for 230 Volt Part Winding Start|Refer to Page vii for Suitability of IHP Motors on Variable Frequency Drives|1.15 Service Factor (Sine Wave), 40 degrees C Ambient|Corrosion Resistant Mill & Chemical Duty Paint|Discount Symbol: DS-7NS
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy