Apply to be a TradeMaster!
Main product image of NPTQ225 OEM Replacement Motor
Magnifying glass
Hover image to zoom
NPTQ225 OEM Replacement Motor
Magnifying glass
Hover image to zoom
$818.06 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • THP: 1.65 thru 2.25
  • Frame: 48Y
  • Voltage: 230
  • Amperage: 9.5 NEPTUNE Variable Speed Motor & Control|Category "S"|Fully Integrated Variable Speed Motor & Control|Brushless Permanent Magnet (BPM) Motor|Proposed DOE Law & CEC Title 20 Compliant|Dual Voltage 1.25THP & 1.65THP Models|TEFC -- IPX5 Enclosure|Shaft Threads -- (Square Flange) 1/2-20 UNC-2A or (C-Flange) 7/16-20 UNF-2A|50°C Ambient|Triple Bearing Protection|1081 Design|Continuous Duty|Class B Insulated|Sealed Ball Bearings|80%+ Motor & Control Efficiency @ Full Speed|300 Series Stainless Steel Shaft|Speed Range: 600-3450 RPM|Low Temperature Monitor|Finned Aluminum Enclosure|Fully Functional User Interface|Modbus & Low Voltage Connection to Pool Control Systems|Up to Seven Daily Schedules Can Be Programmed|Adjustable Priming Time & Speed|Menu Keypad Lockout|Designed For Quiet Operation|Simple "Drop In" installation with No Complex Wiring|Factory Programmed Schedule Settings to Meet the Proposed DOE Law & the CEC Title 20 Rule|Ability to communicate with pool control systems
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy