Apply to be a TradeMaster!
Main product image of NPTQ270 Pool and Spa Motor
Magnifying glass
Hover image to zoom
NPTQ270 Pool and Spa Motor
Magnifying glass
Hover image to zoom
$907.50 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
3450 RPM
Product Highlight: Horse Power
2.7 HP
Product Highlight: Mount
Square Flange

Description

–
NEPTUNE Variable Speed Pool & Spa Motor

Specs

–
Hertz:

50

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Poles:

10

Mount:

Square Flange

Ambient Temperature:

50°F

Voltage:

230V

Speeds:

1

Frame:

48

RPM:

3450

Horse Power:

2.7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy