Apply to be a TradeMaster!
Main product image of DT92 3-Phase TEFC General Purpose Motor, 215TC Frame (208-230/460V, 10 HP, 1760 RPM), S10P2ACR
Magnifying glass
Hover image to zoom

DT92 3-Phase TEFC General Purpose Motor, 215TC Frame (208-230/460V, 10 HP, 1760 RPM), S10P2ACR

Brand:
US Motors
SKU:
S10P2ACR
Rating:
(0)
Q&A:
(0)
DT92 3-Phase TEFC General Purpose Motor, 215TC Frame (208-230/460V, 10 HP, 1760 RPM), S10P2ACR
Magnifying glass
Hover image to zoom
$1,261.24 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 208-230v
Product Highlight: RPM
1760 RPM
Product Highlight: Horse Power
10 HP

Description

–
The US Motors S10P2ACR (Model DT92) is a 10 HP three-phase general purpose motor rated for 208-230/460 V, 60 Hz, 1760 RPM. It features a TEFC enclosure, a 215 frame and horz-footless mounting. Additional features include three phase totally enclosed fan cooled (TEFC), steel frame, premium efficient and c face footless.

Specs

–
Phase:

3

Voltage:

460v

208-230v

RPM:

1760

Product Type:

Motor

Horse Power:

10

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy