Apply to be a TradeMaster!
Main product image of HU93 3-Phase TEFC General Purpose Motor, 213TC Frame (208V, 7.5 HP, 3528 RPM), S7P1AC
Magnifying glass
Hover image to zoom

HU93 3-Phase TEFC General Purpose Motor, 213TC Frame (208V, 7.5 HP, 3528 RPM), S7P1AC

Brand:
US Motors
SKU:
S7P1AC
Rating:
(0)
Q&A:
(0)
HU93 3-Phase TEFC General Purpose Motor, 213TC Frame (208V, 7.5 HP, 3528 RPM), S7P1AC
Magnifying glass
Hover image to zoom
$1,024.99 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V
Product Highlight: RPM
3528 RPM
Product Highlight: Horse Power
7.5 HP

Description

–
The US Motors S7P1AC (Model HU93) is a 7.5 HP three-phase general purpose motor rated for 230/460 V, 60 Hz, 3528 RPM. It features a TEFC enclosure, a 213 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), steel frame, premium efficient and c face footed.

Specs

–
Voltage:

208V

Product Type:

Motor

Horse Power:

7.5

RPM:

3528

Phase:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy