Apply to be a TradeMaster!
Main product image of HU95 3-Phase TEFC General Purpose Motor, 213TC Frame (575V, 7.5 HP, 3531 RPM), S7P1GC
Magnifying glass
Hover image to zoom

HU95 3-Phase TEFC General Purpose Motor, 213TC Frame (575V, 7.5 HP, 3531 RPM), S7P1GC

Brand:
US Motors
SKU:
S7P1GC
Rating:
(0)
Q&A:
(0)
HU95 3-Phase TEFC General Purpose Motor, 213TC Frame (575V, 7.5 HP, 3531 RPM), S7P1GC
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v
Product Highlight: RPM
3531 RPM
Product Highlight: Horse Power
7.5 HP

Description

–
The US Motors S7P1GC (Model HU95) is a 7.5 HP three-phase general purpose motor rated for 575 V, 60 Hz, 3531 RPM. It features a TEFC enclosure, a 213 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), steel frame, premium efficient and c face footed.

Specs

–
Voltage:

575v

RPM:

3531

Phase:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Horse Power:

7.5

Product Type:

Motor

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy