Apply to be a TradeMaster!
Main product image of C055KJA4951015B Single Phase TEFC Capacitor Start Motor, 56 Frame (115/208-230V, 1/3 HP, 1725 RPM), T13CM2J
Magnifying glass
Hover image to zoom

C055KJA4951015B Single Phase TEFC Capacitor Start Motor, 56 Frame (115/208-230V, 1/3 HP, 1725 RPM), T13CM2J

Brand:
US Motors
SKU:
T13CM2J
Rating:
(0)
Q&A:
(0)
C055KJA4951015B Single Phase TEFC Capacitor Start Motor, 56 Frame (115/208-230V, 1/3 HP, 1725 RPM), T13CM2J
Magnifying glass
Hover image to zoom
$433.11 each
In Stock
In Stock
Get 1 Tue, Nov 10 - Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V, 208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
The US Motors T13CM2J (Model C055KJA4951015B) is a 0.33 HP single-phase capacitor start general purpose motor rated for 115/208-230 V, 60 Hz, 1725 RPM. It features a TEFC enclosure, a 56 frame and rigid mounting. Additional features include capacitor start capacitor run, totally enclosed fan (TEFC) and rigid base.

Specs

–
Horse Power:

1/3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

115V

208-230v

Phase:

Single Phase

RPM:

1725

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy