Apply to be a TradeMaster!
Main product image of P063ECH3581025B 3-Phase TEFC General Purpose Motor, 56C Frame (208V, 1/3 HP, 1140 RPM), T13S3DCR
Magnifying glass
Hover image to zoom

P063ECH3581025B 3-Phase TEFC General Purpose Motor, 56C Frame (208V, 1/3 HP, 1140 RPM), T13S3DCR

Brand:
US Motors
SKU:
T13S3DCR
Rating:
(0)
Q&A:
(0)
P063ECH3581025B 3-Phase TEFC General Purpose Motor, 56C Frame (208V, 1/3 HP, 1140 RPM), T13S3DCR
Magnifying glass
Hover image to zoom
$362.49 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V
Product Highlight: RPM
1140 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
The US Motors T13S3DCR (Model P063ECH3581025B) is a 0.33 HP three-phase polyphase general purpose motor rated for 208-230/460 V, 60 Hz, 1140 RPM. It features a TEFC enclosure, a 56 frame and c-face mounting. Additional features include three phase totally enclosed fan cooled (TEFC), steel frame, energy efficient c face and c face footless.

Specs

–
Horse Power:

1/3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

208V

RPM:

1140

Product Type:

Motor

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy