Apply to be a TradeMaster!
Main product image of C063JEN5317015B Single Phase TEFC Capacitor Start Motor, 143T Frame (115/208-230V, 1 HP, 1725 RPM), T1C2J14
Magnifying glass
Hover image to zoom

C063JEN5317015B Single Phase TEFC Capacitor Start Motor, 143T Frame (115/208-230V, 1 HP, 1725 RPM), T1C2J14

Brand:
US Motors
SKU:
T1C2J14
Rating:
(0)
Q&A:
(0)
C063JEN5317015B Single Phase TEFC Capacitor Start Motor, 143T Frame (115/208-230V, 1 HP, 1725 RPM), T1C2J14
Magnifying glass
Hover image to zoom
$653.74 each
In Stock
In Stock
Get 5 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V, 208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
1 HP

Description

–
The US Motors T1C2J14 (Model C063JEN5317015B) is a 1 HP single-phase capacitor start general purpose motor rated for 115/208-230 V, 60 Hz, 1725 RPM. It features a TEFC enclosure, a 143 frame and rigid base mounting. Additional features include capacitor start capacitor run, totally enclosed fan (TEFC) and rigid base.

Specs

–
Voltage:

115V

208-230v

Product Type:

Motor

RPM:

1725

Phase:

Single Phase

Horse Power:

1

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy