Apply to be a TradeMaster!
Main product image of 1-Phase TEFC General Purpose Capacitor Start Motor, 56H (115/208-230V, 1 HP 1800 RPM)
Magnifying glass
Hover image to zoom

1-Phase TEFC General Purpose Capacitor Start Motor, 56H (115/208-230V, 1 HP 1800 RPM)

Brand:
US Motors
SKU:
T1C2JH
Rating:
(0)
Q&A:
(0)
1-Phase TEFC General Purpose Capacitor Start Motor, 56H (115/208-230V, 1 HP 1800 RPM)
Magnifying glass
Hover image to zoom
$579.96 each
In Stock
In Stock
Get 15 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
1 HP

Description

–
For air compressors, pumps, conveyors, blowers and general industrial equipment.

Features:
  • Double Shielded Ball Bearings
  • Capacitor Start
  • 104 °F Ambient
  • F1 Assembly
  • Continuous Duty
  • Class B Insulation
  • Reversible Rotation

Note: Image may not be actual representation of item.

Specs

–
Type:

Capacitor Start

Voltage:

115/208-230v

Horse Power:

1

RPM:

1800

Phase:

1

Frame:

56H

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy