Apply to be a TradeMaster!
Main product image of C063JEG5311015B Single Phase TEFC Capacitor Start Motor (115/208-230V, 1 HP, 1725 RPM), T1CA2J14CR
Magnifying glass
Hover image to zoom

C063JEG5311015B Single Phase TEFC Capacitor Start Motor (115/208-230V, 1 HP, 1725 RPM), T1CA2J14CR

Brand:
US Motors
SKU:
T1CA2J14CR
Rating:
(0)
Q&A:
(0)
C063JEG5311015B Single Phase TEFC Capacitor Start Motor (115/208-230V, 1 HP, 1725 RPM), T1CA2J14CR
Magnifying glass
Hover image to zoom
$763.74 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230v, 115V
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
1 HP

Description

–
The US Motors T1CA2J14CR (Model C063JEG5311015B) is a 1 HP single-phase capacitor start general purpose motor rated for 115/208-230 V, 60 Hz, 1725 RPM. It features a TEFC enclosure, a 143 frame and c-face mounting. Additional features include single phase capacitor start, totally enclosed fan cooled (TEFC) and c face footless.

Specs

–
Voltage:

208-230v

115V

RPM:

1725

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Horse Power:

1

Product Type:

Motor

Phase:

Single Phase

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy