Apply to be a TradeMaster!
Main product image of T063CHP1870015B Single Phase TEFC Capacitor Start Motor, 56C Frame (100-120V, 1 HP, 1725 RPM), T1CM2ZC
Magnifying glass
Hover image to zoom

T063CHP1870015B Single Phase TEFC Capacitor Start Motor, 56C Frame (100-120V, 1 HP, 1725 RPM), T1CM2ZC

Brand:
US Motors
SKU:
T1CM2ZC
Rating:
(0)
Q&A:
(0)
T063CHP1870015B Single Phase TEFC Capacitor Start Motor, 56C Frame (100-120V, 1 HP, 1725 RPM), T1CM2ZC
Magnifying glass
Hover image to zoom
$868.74 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100-120V
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
1 HP

Description

–
The US Motors T1CM2ZC (Model T063CHP1870015B) is a 1 HP single-phase capacitor start general purpose single phase motor rated for 100-120 & 200-240 V, 60 Hz, 1725 RPM. It features a TEFC enclosure, a 56 frame and c-face/base mounting. Additional features include totally enclosed fan cooled (TEFC), c face footed and double shielded bearings.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

Single Phase

Horse Power:

1

Voltage:

100-120V

RPM:

1725

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy