Apply to be a TradeMaster!
Main product image of T063DAZ1613015B Single Phase TEFC Capacitor Start Motor, 56C Frame (115/230V, 1.5 HP, 1725 RPM), T32CM2JCR
Magnifying glass
Hover image to zoom

T063DAZ1613015B Single Phase TEFC Capacitor Start Motor, 56C Frame (115/230V, 1.5 HP, 1725 RPM), T32CM2JCR

Brand:
US Motors
SKU:
T32CM2JCR
Rating:
(0)
Q&A:
(0)
T063DAZ1613015B Single Phase TEFC Capacitor Start Motor, 56C Frame (115/230V, 1.5 HP, 1725 RPM), T32CM2JCR
Magnifying glass
Hover image to zoom
$904.99 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 115V
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
1.5 HP

Description

–
The US Motors T32CM2JCR (Model T063DAZ1613015B) is a 1.5 HP single-phase general purpose motor rated for 115/230 V, 60 Hz, 1725 RPM. It features a TEFC enclosure, a 56 frame and c-face mounting. Additional features include single phase capacitor start, totally enclosed fan cooled (TEFC) and c face footless.

Specs

–
Product Type:

Motor

Voltage:

230V

115V

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

Single Phase

RPM:

1725

Horse Power:

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy