Shop Resideo Sale
Main product image of 3-Phase TEFC General Purpose Motor, 56H (208-230/460V, 1-1/2 HP 1725 RPM)
Magnifying glass
Hover image to zoom

3-Phase TEFC General Purpose Motor, 56H (208-230/460V, 1-1/2 HP 1725 RPM)

Brand:
US Motors
SKU:
T32P2AH
Rating:
(0)
Q&A:
(0)
3-Phase TEFC General Purpose Motor, 56H (208-230/460V, 1-1/2 HP 1725 RPM)
Magnifying glass
Hover image to zoom
T32P2AH has been discontinued
Discontinued August 22, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
1-1/2 HP

Description

–
For general industrial equipment including fans, blowers, compressors, pumps and direct connected equipment.

Features:
  • World Motor Features, Except where Noted
  • Class F insulation, Class B Rise at Full Load on 60 Hertz Sine Wave Power
  • Aluminum Frame (180-280) & Rolled Steel Frame (56-140)
  • "CE" Mark on Nameplate (140 Frame & Larger)
  • Shaft Slinger on Pulley End
  • Full 50 & 60 Hertz Operating Data on Nameplate (03)
  • Full HP @ 50 Hz
  • Field Convertible to F2 Assembly (180 Frame & Up)
  • 104 °F Ambient, Nema Design B Performance on 60 Hertz Sine Wave Power
  • Regressable Shaft-End Bearings 180 Frame & Up
  • Sealed Bearings 56-140 Frame, Double Shielded 180-280 Frame
  • Suitable for Wye-Delta Start 250 Frame & Larger
  • Dual Voltage Ratings Suitalbe for Part winding Start (PWS) on Low Voltage
  • Lifting Provisions 180 Frame & Up
  • Inverter Suitable 10:1 Variable Torque, 4:1 Constant Torque
  • Conversion Kits: Drip Cover & Brakes (56-210 Frame)

Note: Image may not be actual representation of item.

Specs

–
Type:

Polyphase

Voltage:

208-230/460v

Horse Power:

1-1/2

RPM:

1725

Phase:

3

Frame:

56H

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm