Apply to be a TradeMaster!
Main product image of 3-Phase TEFC General Purpose Motor, 56 (208-230/460V, 3/4 HP 1800 RPM)
Magnifying glass
Hover image to zoom

3-Phase TEFC General Purpose Motor, 56 (208-230/460V, 3/4 HP 1800 RPM)

Brand:
US Motors
SKU:
T34S2A
Rating:
(0)
Q&A:
(0)
3-Phase TEFC General Purpose Motor, 56 (208-230/460V, 3/4 HP 1800 RPM)
Magnifying glass
Hover image to zoom
$247.49 each
In Stock
In Stock
Get 5 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
For general industrial equipment including fans, blowers, compressors, pumps and direct connected equipment.

Features:
  • World Motor Features, Except where Noted
  • Class F insulation, Class B Rise at Full Load on 60 Hertz Sine Wave Power
  • Aluminum Frame (180-280) & Rolled Steel Frame (56-140)
  • "CE" Mark on Nameplate (140 Frame & Larger)
  • Shaft Slinger on Pulley End
  • Full 50 & 60 Hertz Operating Data on Nameplate (03)
  • Full HP @ 50 Hz
  • Field Convertible to F2 Assembly (180 Frame & Up)
  • 104 °F Ambient, Nema Design B Performance on 60 Hertz Sine Wave Power
  • Regressable Shaft-End Bearings 180 Frame & Up
  • Sealed Bearings 56-140 Frame, Double Shielded 180-280 Frame
  • Suitable for Wye-Delta Start 250 Frame & Larger
  • Dual Voltage Ratings Suitalbe for Part winding Start (PWS) on Low Voltage
  • Lifting Provisions 180 Frame & Up
  • Inverter Suitable 10:1 Variable Torque, 4:1 Constant Torque
  • Conversion Kits: Drip Cover & Brakes (56-210 Frame)

Note: Image may not be actual representation of item.

Specs

–
Type:

Polyphase

Voltage:

208-230/460v

Horse Power:

3/4

RPM:

1800

Phase:

3

Frame:

56

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy