Apply to be a TradeMaster!
Main product image of AF91 Single Phase TEFC Capacitor Start Motor, 213T Frame (230V, 7.5 HP, 3480 RPM), T7C1K21
Magnifying glass
Hover image to zoom

AF91 Single Phase TEFC Capacitor Start Motor, 213T Frame (230V, 7.5 HP, 3480 RPM), T7C1K21

Brand:
US Motors
SKU:
T7C1K21
Rating:
(0)
Q&A:
(0)
AF91 Single Phase TEFC Capacitor Start Motor, 213T Frame (230V, 7.5 HP, 3480 RPM), T7C1K21
Magnifying glass
Hover image to zoom
$1,988.74 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
3480 RPM
Product Highlight: Horse Power
7.5 HP

Description

–
The US Motors T7C1K21 (Model AF91) is a 7.5 HP single-phase general purpose motor rated for 230 V, 60 Hz, 3480 RPM. It features a TE enclosure and a 213 frame. Additional features include capacitor start capacitor run, totally enclosed fan (TEFC) and rigid base.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Product Type:

Motor

RPM:

3480

Phase:

Single Phase

Horse Power:

7.5

Voltage:

230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy