Apply to be a TradeMaster!
Main product image of 3-Phase TEFC General Purpose Motor, 215T (208-230/460V, 10 HP 1800 RPM)
Magnifying glass
Hover image to zoom

3-Phase TEFC General Purpose Motor, 215T (208-230/460V, 10 HP 1800 RPM)

Brand:
US Motors
SKU:
U10P2D
Rating:
(0)
Q&A:
(0)
3-Phase TEFC General Purpose Motor, 215T (208-230/460V, 10 HP 1800 RPM)
Magnifying glass
Hover image to zoom
$1,363.18 each
In Stock
In Stock
Get 2 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 133 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
10 HP

Description

–
For general industrial equipment including fans, blowers, compressors, pumps and direct connected equipment.

Features:
  • World Motor Features, Except where Noted
  • Class F insulation, Class B Rise at Full Load on 60 Hertz Sine Wave Power
  • Aluminum Frame (180-280) & Rolled Steel Frame (56-140)
  • "CE" Mark on Nameplate (140 Frame & Larger)
  • Shaft Slinger on Pulley End
  • Full 50 & 60 Hertz Operating Data on Nameplate (03)
  • Full HP @ 50 Hz
  • Field Convertible to F2 Assembly (180 Frame & Up)
  • 104 °F Ambient, Nema Design B Performance on 60 Hertz Sine Wave Power
  • Regressable Shaft-End Bearings 180 Frame & Up
  • Sealed Bearings 56-140 Frame, Double Shielded 180-280 Frame
  • Suitable for Wye-Delta Start 250 Frame & Larger
  • Dual Voltage Ratings Suitalbe for Part winding Start (PWS) on Low Voltage
  • Lifting Provisions 180 Frame & Up
  • Inverter Suitable 10:1 Variable Torque, 4:1 Constant Torque
  • Conversion Kits: Drip Cover & Brakes (56-210 Frame)

Note: Image may not be actual representation of item.

Specs

–
Type:

UTE

Voltage:

208-230/460v

Horse Power:

10

RPM:

1800

Phase:

3

Frame:

215T

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy