Apply to be a TradeMaster!
Main product image of DY99 3-Phase TEFC General Purpose Motor, 256TC Frame (208-230/460V, 10 HP, 1200 RPM), U10P3DC
Magnifying glass
Hover image to zoom

DY99 3-Phase TEFC General Purpose Motor, 256TC Frame (208-230/460V, 10 HP, 1200 RPM), U10P3DC

Brand:
US Motors
SKU:
U10P3DC
Rating:
(0)
Q&A:
(0)
DY99 3-Phase TEFC General Purpose Motor, 256TC Frame (208-230/460V, 10 HP, 1200 RPM), U10P3DC
Magnifying glass
Hover image to zoom
$2,897.64 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 250 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 208-230v
Product Highlight: RPM
1200 RPM
Product Highlight: Horse Power
10 HP

Description

–
The US Motors U10P3DC (Model DY99) is a 10 HP three-phase general purpose motor rated for 208-230/460 V, 60 Hz, 1180 RPM. It features a TEFC enclosure, a 256 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), UNIMOUNT, premium efficient and c face footed.

Specs

–
Voltage:

460v

208-230v

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

RPM:

1200

Horse Power:

10

Product Type:

Motor

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy