Apply to be a TradeMaster!
Main product image of DX55 3-Phase TEFC General Purpose Motor, 256TC Frame (208-230/460V, 10 HP, 1180 RPM), U10P3DCR
Magnifying glass
Hover image to zoom

DX55 3-Phase TEFC General Purpose Motor, 256TC Frame (208-230/460V, 10 HP, 1180 RPM), U10P3DCR

Brand:
US Motors
SKU:
U10P3DCR
Rating:
(0)
Q&A:
(0)
DX55 3-Phase TEFC General Purpose Motor, 256TC Frame (208-230/460V, 10 HP, 1180 RPM), U10P3DCR
Magnifying glass
Hover image to zoom
$2,655.28 each
In Stock
In Stock
Get 5 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 230 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230v, 460v
Product Highlight: RPM
1180 RPM
Product Highlight: Horse Power
10 HP

Description

–
The US Motors U10P3DCR (Model DX55) is a 10 HP three-phase general purpose motor rated for 208-230/460 V, 60 Hz, 1180 RPM. It features a TEFC enclosure, a 256 frame and horz-footless mounting. Additional features include three phase totally enclosed fan cooled (TEFC), UNIMOUNT, premium efficient and c face footless.

Specs

–
Product Type:

Motor

RPM:

1180

Voltage:

208-230v

460v

Horse Power:

10

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy