Apply to be a TradeMaster!
Main product image of C877 3-Phase TEFC General Purpose Motor, 256T Frame (460V, 10 HP, 1770 RPM), U10R9C
Magnifying glass
Hover image to zoom

C877 3-Phase TEFC General Purpose Motor, 256T Frame (460V, 10 HP, 1770 RPM), U10R9C

Brand:
US Motors
SKU:
U10R9C
Rating:
(0)
Q&A:
(0)
C877 3-Phase TEFC General Purpose Motor, 256T Frame (460V, 10 HP, 1770 RPM), U10R9C
Magnifying glass
Hover image to zoom
$3,174.11 each
Backorder
Backorder
Get it Mon, Dec 7 - Tue, Jan 12

Lift Gate

–
This product weighs 238 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1770 RPM
Product Highlight: Horse Power
10 HP

Description

–
The US Motors U10R9C (Model C877) is a 10 HP three-phase definite purpose motor rated for 460 V, 60 Hz, 1770 RPM. It features a TEFC enclosure, a 256 frame and horz-footed mounting. Additional features include three phase unimount, totally enclosed fan cooled (TEFC), multi-speed and constant torque 1800/900 RPM one winding.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

RPM:

1770

Product Type:

Motor

Horse Power:

10

Voltage:

460v

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy