Apply to be a TradeMaster!
HU03 3-Phase TEFC General Purpose Motor, 56C Frame (230/460V, 1/3 HP, 3600 RPM), U13T2BCR

HU03 3-Phase TEFC General Purpose Motor, 56C Frame (230/460V, 1/3 HP, 3600 RPM), U13T2BCR

Brand:
US Motors
SKU:
U13T2BCR
Rating:
(0)
Q&A:
(0)
HU03 3-Phase TEFC General Purpose Motor, 56C Frame (230/460V, 1/3 HP, 3600 RPM), U13T2BCR
$440.12 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
3600 RPM
Product Highlight: Horse Power
1/3 HP

Description

–
The US Motors U13T2BCR (Model HU03) is a motor.

Specs

–
Horse Power:

1/3

Phase:

3

RPM:

3600

Product Type:

Motor

Voltage:

460v

230V

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy