Apply to be a TradeMaster!
Main product image of CM55 3-Phase TEFC General Purpose Motor, 254TC Frame (575V, 15 HP, 3540 RPM), U15P1GC
Magnifying glass
Hover image to zoom

CM55 3-Phase TEFC General Purpose Motor, 254TC Frame (575V, 15 HP, 3540 RPM), U15P1GC

Brand:
US Motors
SKU:
U15P1GC
Rating:
(0)
Q&A:
(0)
CM55 3-Phase TEFC General Purpose Motor, 254TC Frame (575V, 15 HP, 3540 RPM), U15P1GC
Magnifying glass
Hover image to zoom
$2,502.34 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 185 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v
Product Highlight: RPM
3540 RPM
Product Highlight: Horse Power
15 HP

Description

–
The US Motors U15P1GC (Model CM55) is a 15 HP three-phase general purpose motor rated for 575 V, 60 Hz, 3540 RPM. It features a TEFC enclosure, a 254 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), UNIMOUNT, premium efficient and c face footed.

Specs

–
RPM:

3540

Voltage:

575v

Horse Power:

15

Product Type:

Motor

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy