Apply to be a TradeMaster!
Main product image of 3-Phase General Purpose Motor, T-Frame (208-230/460V, 15 HP 1800 RPM)
Magnifying glass
Hover image to zoom

3-Phase General Purpose Motor, T-Frame (208-230/460V, 15 HP 1800 RPM)

Brand:
US Motors
SKU:
U15P2D
Rating:
(0)
Q&A:
(0)
3-Phase General Purpose Motor, T-Frame (208-230/460V, 15 HP 1800 RPM)
Magnifying glass
Hover image to zoom
$2,295.48 each
In Stock
In Stock
Get 6 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 147 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230/460v
Product Highlight: RPM
1800 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
15 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
40 Amps

Description

–
Designed for pumps, fans, compressors and other general purpose applications where contaminants are minimal. Built to withstand a variety of severe duty applications in oil and gas, pulp and paper, mining, saw mills, foundries, chemical plants, waste management and other process-related industries. Cast-iron, totally enclosed fan cooled (TEFC) World Motor®for harsh environmental conditions

Product Features
  • Efficiency: 92.40%
  • Enclosure: TEFC
  • F/L Amps: 40
  • HP: 15
  • Hz: 60/50
  • Insulation Class: F
  • Mounting: Rigid Base
  • Frame: 254T
  • Phase: Three
  • RPM: 1800
  • Rot.: Rev.
  • Speeds: 1
  • Std. Mount.: Horizontal
  • Thermal Protection: None
  • Type: Polyphase
  • Volts: 230/460

Specs

–
Type:

Polyphase

Voltage:

230/460v

Phase:

3

Horse Power:

15

RPM:

1800

Amperage:

40

Bearings:

Ball

Frame:

254T

Mount:

Rigid Base

Rotation:

Reversible

Insulation Class:

F

Motor Orientation:

Horizontal

Overload Protection:

None

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy