Apply to be a TradeMaster!
Main product image of DY77 3-Phase TEFC General Purpose Motor, 256T Frame (575V, 20 HP, 3530 RPM), U20P1G
Magnifying glass
Hover image to zoom

DY77 3-Phase TEFC General Purpose Motor, 256T Frame (575V, 20 HP, 3530 RPM), U20P1G

Brand:
US Motors
SKU:
U20P1G
Rating:
(0)
Q&A:
(0)
DY77 3-Phase TEFC General Purpose Motor, 256T Frame (575V, 20 HP, 3530 RPM), U20P1G
Magnifying glass
Hover image to zoom
$2,838.81 each
In Stock
In Stock
Get 1 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 230 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v
Product Highlight: RPM
3530 RPM
Product Highlight: Horse Power
20 HP

Description

–
The US Motors U20P1G (Model DY77) is a 20 HP three-phase general purpose motor rated for 575 V, 60 Hz, 3530 RPM. It features a TEFC enclosure, a 256 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), UNIMOUNT and premium efficient.

Specs

–
Voltage:

575v

Horse Power:

20

RPM:

3530

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

3

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy