Apply to be a TradeMaster!
Main product image of 3-Phase ODP General Purpose TEFC Steel Frame Motor (208-230/460V, 2 HP, 1800 RPM)
Magnifying glass
Hover image to zoom

3-Phase ODP General Purpose TEFC Steel Frame Motor (208-230/460V, 2 HP, 1800 RPM)

Brand:
US Motors
SKU:
U2P2D
Rating:
(0)
Q&A:
(0)
3-Phase ODP General Purpose TEFC Steel Frame Motor (208-230/460V, 2 HP, 1800 RPM)
Magnifying glass
Hover image to zoom
$438.56 each
In Stock
In Stock
Get 8 Tomorrow, Oct 2
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
2 HP

Description

–
For general industrial equipment including fans, blowers, compressors, pumps and direct connected equipment.

Features:
  • Rolled Steel Frame
  • Class F Insulation, Class B Rise At Full Load On 60 Hertz Sine Wave Power
  • "CE" Mark On Nameplate (140 Frames and Ratings with Note 03)
  • Shaft Slinger On Pulley End
  • 40°C Ambient, NEMA®† Design B Performance On 60 Hertz Sine Wave Power
  • Sealed Bearings (140 Frame); Double Shielded Bearings (180 Frame and Up)
  • Dual Voltage Ratings Suitable For Part Winding Start (PWS) On Low Voltage

Note: Image may not be actual representation of item.

Specs

–
Type:

Polyphase

Voltage:

208-230/460v

Horse Power:

2

RPM:

1800

Phase:

3

Frame:

145T

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy