Apply to be a TradeMaster!
General Purpose Motor Totally Enclosed Fan Cooled, C-Face/Rigid Base Mount, 2 HP, U2P3DC

General Purpose Motor Totally Enclosed Fan Cooled, C-Face/Rigid Base Mount, 2 HP, U2P3DC

Brand:
US Motors
SKU:
U2P3DC
Rating:
(0)
Q&A:
(0)
General Purpose Motor Totally Enclosed Fan Cooled, C-Face/Rigid Base Mount, 2 HP, U2P3DC
$813.56 each
In Stock
In Stock
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Horse Power
2 HP
Product Highlight: RPM
1175 RPM
Product Highlight: Rotation
Reversible

Description

–
U2P3DC is a General Purpose Motor Totally Enclosed Fan Cooled, C-Face/Rigid Base Mount, 2 HP manufactured by Us Motors.

Specs

–
Material:

Aluminum

Frame Size:

184TC

Phase:

3

Horse Power:

2

Speeds:

1

RPM:

1175

Enclosure Type:

TEFC

Rotation:

Reversible

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy