Apply to be a TradeMaster!
Main product image of JJ96 3-Phase TEFC General Purpose Motor, 184TC Frame (230/460V, 2 HP, 1175 RPM), U2V3BC
Magnifying glass
Hover image to zoom

JJ96 3-Phase TEFC General Purpose Motor, 184TC Frame (230/460V, 2 HP, 1175 RPM), U2V3BC

Brand:
US Motors
SKU:
U2V3BC
Rating:
(0)
Q&A:
(0)
JJ96 3-Phase TEFC General Purpose Motor, 184TC Frame (230/460V, 2 HP, 1175 RPM), U2V3BC
Magnifying glass
Hover image to zoom
$887.49 each
In Stock
In Stock
Get 1 Mon, Nov 9 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
1175 RPM
Product Highlight: Horse Power
2 HP

Description

–
The US Motors U2V3BC (Model JJ96) is a 2 HP three-phase definite purpose ACCU-SERIES motor rated for 230/460 V, 60 Hz, 1175 RPM. It features a TEFC enclosure, a 184 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), UNIMOUNT inverter duty, 20:1 (3-60 HZ) speed range variable torque and 5:1 (12-60 hz) speed range constant torque.

Specs

–
Voltage:

230V

460v

Horse Power:

2

RPM:

1175

Phase:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy