Apply to be a TradeMaster!
Main product image of HT32 3-Phase TEFC General Purpose Motor, 56H Frame (575V, 1.5 HP, 1755 RPM), U32P2GH
Magnifying glass
Hover image to zoom

HT32 3-Phase TEFC General Purpose Motor, 56H Frame (575V, 1.5 HP, 1755 RPM), U32P2GH

Brand:
US Motors
SKU:
U32P2GH
Rating:
(0)
Q&A:
(0)
HT32 3-Phase TEFC General Purpose Motor, 56H Frame (575V, 1.5 HP, 1755 RPM), U32P2GH
Magnifying glass
Hover image to zoom
$489.99 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v
Product Highlight: RPM
1755 RPM
Product Highlight: Horse Power
1.5 HP

Description

–
The US Motors U32P2GH (Model HT32) is a 1.5 HP three-phase general purpose motor rated for 575 V, 60 Hz, 1755 RPM. It features a TEFC enclosure, a 56 frame and horz-footed mounting. Additional features include totally enclosed fan cooled, premium efficient STEEL EDGE and rigid base.

Specs

–
Phase:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

RPM:

1755

Product Type:

Motor

Voltage:

575v

Horse Power:

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy