Apply to be a TradeMaster!
Main product image of DX67 3-Phase TEFC General Purpose Motor, 182TC Frame (208-230/460V, 1.5 HP, 1175 RPM), U32P3DCR
Magnifying glass
Hover image to zoom

DX67 3-Phase TEFC General Purpose Motor, 182TC Frame (208-230/460V, 1.5 HP, 1175 RPM), U32P3DCR

Brand:
US Motors
SKU:
U32P3DCR
Rating:
(0)
Q&A:
(0)
DX67 3-Phase TEFC General Purpose Motor, 182TC Frame (208-230/460V, 1.5 HP, 1175 RPM), U32P3DCR
Magnifying glass
Hover image to zoom
$892.49 each
In Stock
In Stock
Get 1 Mon, Nov 9 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230v, 460v
Product Highlight: RPM
1175 RPM
Product Highlight: Horse Power
1.5 HP

Description

–
The US Motors U32P3DCR (Model DX67) is a 1.5 HP three-phase general purpose motor rated for 208-230/460 V, 60 Hz, 1175 RPM. It features a TE enclosure, a 182 frame and horz-footless mounting. Additional features include three phase totally enclosed fan cooled (TEFC), UNIMOUNT, premium efficient and c face footless.

Specs

–
RPM:

1175

Phase:

3

Product Type:

Motor

Voltage:

208-230v

460v

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Horse Power:

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy