Apply to be a TradeMaster!
Main product image of HA36 3-Phase TEFC General Purpose Motor, 143TC Frame (230/460V, 1.5 HP, 3505 RPM), U32V1BC
Magnifying glass
Hover image to zoom

HA36 3-Phase TEFC General Purpose Motor, 143TC Frame (230/460V, 1.5 HP, 3505 RPM), U32V1BC

Brand:
US Motors
SKU:
U32V1BC
Rating:
(0)
Q&A:
(0)
HA36 3-Phase TEFC General Purpose Motor, 143TC Frame (230/460V, 1.5 HP, 3505 RPM), U32V1BC
Magnifying glass
Hover image to zoom
$557.49 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
3505 RPM
Product Highlight: Horse Power
1.5 HP

Description

–
The US Motors U32V1BC (Model HA36) is a 1.5 HP three-phase definite purpose ACCU-SERIES motor rated for 230/460 V, 60 Hz, 3505 RPM. It features a TEFC enclosure, a 143 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), UNIMOUNT inverter duty, 20:1 (3-60 HZ) speed range variable torque and 5:1 (12-60 hz) speed range constant torque.

Specs

–
Horse Power:

1.5

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

3

RPM:

3505

Voltage:

460v

230V

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy