Apply to be a TradeMaster!
Main product image of 3-Phase TEFC Special Application Commercial Pump Motor, 56C (208-230/460V, 3/4 HP, 1800 RPM)
Magnifying glass
Hover image to zoom

3-Phase TEFC Special Application Commercial Pump Motor, 56C (208-230/460V, 3/4 HP, 1800 RPM)

Brand:
US Motors
SKU:
U34S2ACR
Rating:
(0)
Q&A:
(0)
3-Phase TEFC Special Application Commercial Pump Motor, 56C (208-230/460V, 3/4 HP, 1800 RPM)
Magnifying glass
Hover image to zoom
$431.70 each
In Stock
In Stock
Get 28 Tomorrow, Nov 18
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
For use on chiller, condensate, and other HVACR duty pumps, booster and irrigation pumps, dishwasher and part washer pumps, watering and de-watering pumps, and other commercial duty pumping applications

Features:
  • Totally Enclosed
  • Double sealed ball bearings on all 56-Frame commercial duty pump motors. Double shielded ball bearings on all other motors.
  • Continuous Duty
  • 60 Hz & 60/50 Hz
  • "CE" Mark on Nameplate
  • 104 F Ambient
  • NEMA "C" Flange Mounting
  • Premium 303 Stainless Steel on 56J Mount, Carbon Steel on All Others
  • Shaft Threads for 5J Mount: 7/16-20 UNC-2A
Note: Image may not be actual representation of item.

Specs

–
Voltage:

208-230/460v

Horse Power:

3/4

RPM:

1800

Phase:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Frame:

56C

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy