Apply to be a TradeMaster!
Main product image of F026 3-Phase TEFC General Purpose Motor, 143TC Frame (208-230/460V, 3/4 HP, 1150 RPM), U34S3DC
Magnifying glass
Hover image to zoom

F026 3-Phase TEFC General Purpose Motor, 143TC Frame (208-230/460V, 3/4 HP, 1150 RPM), U34S3DC

Brand:
US Motors
SKU:
U34S3DC
Rating:
(0)
Q&A:
(0)
F026 3-Phase TEFC General Purpose Motor, 143TC Frame (208-230/460V, 3/4 HP, 1150 RPM), U34S3DC
Magnifying glass
Hover image to zoom
$484.99 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 208-230v
Product Highlight: RPM
1150 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
The US Motors U34S3DC (Model F026) is a 0.75 HP three-phase general purpose motor rated for 208-230/460 V, 60 Hz, 1150 RPM. It features a TEFC enclosure, a 143 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), steel frame, energy efficient c face and c face footed.

Specs

–
Product Type:

Motor

Voltage:

460v

208-230v

RPM:

1150

Phase:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Horse Power:

3/4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy