Apply to be a TradeMaster!
3-Phase TEFC General Purpose Motor, 145TC Frame (208-230/460V, 3 HP, 3600 RPM), U3P1A14C

3-Phase TEFC General Purpose Motor, 145TC Frame (208-230/460V, 3 HP, 3600 RPM), U3P1A14C

Brand:
US Motors
SKU:
U3P1A14C
Rating:
(0)
Q&A:
(0)
3-Phase TEFC General Purpose Motor, 145TC Frame (208-230/460V, 3 HP, 3600 RPM), U3P1A14C
$807.49 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230v, 460v
Product Highlight: RPM
3600 RPM
Product Highlight: Horse Power
3 HP

Description

–
This item is a 3-Phase TEFC General Purpose Motor, 145TC Frame (208-230/460V, 3 HP, 3600 RPM), U3P1A14C manufactured by US Motors.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

208-230v

460v

RPM:

3600

Product Type:

Motor

Phase:

3

Horse Power:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy