Apply to be a TradeMaster!
Main product image of FD78 3-Phase TEFC General Purpose Motor, 145T Frame (200V, 3 HP, 3495 RPM), U3P1HF
Magnifying glass
Hover image to zoom

FD78 3-Phase TEFC General Purpose Motor, 145T Frame (200V, 3 HP, 3495 RPM), U3P1HF

Brand:
US Motors
SKU:
U3P1HF
Rating:
(0)
Q&A:
(0)
FD78 3-Phase TEFC General Purpose Motor, 145T Frame (200V, 3 HP, 3495 RPM), U3P1HF
Magnifying glass
Hover image to zoom
$598.74 each
Backorder
Backorder
Get it Fri, Dec 4 - Thu, Jan 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200v
Product Highlight: RPM
3495 RPM
Product Highlight: Horse Power
3 HP

Description

–
The US Motors U3P1HF (Model FD78) is a 3 HP three-phase general purpose motor rated for 200 V, 60 Hz, 3495 RPM. It features a TEFC enclosure, a 145 frame and horz-footed mounting. Additional features include totally enclosed fan cooled, premium efficient STEEL EDGE and rigid base.

Specs

–
RPM:

3495

Phase:

3

Product Type:

Motor

Voltage:

200v

Horse Power:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy