Apply to be a TradeMaster!
Main product image of AW95 3-Phase TEFC General Purpose Motor, 184T Frame (575V, 5 HP, 3525 RPM), U5P1G
Magnifying glass
Hover image to zoom

AW95 3-Phase TEFC General Purpose Motor, 184T Frame (575V, 5 HP, 3525 RPM), U5P1G

Brand:
US Motors
SKU:
U5P1G
Rating:
(0)
Q&A:
(0)
AW95 3-Phase TEFC General Purpose Motor, 184T Frame (575V, 5 HP, 3525 RPM), U5P1G
Magnifying glass
Hover image to zoom
$1,008.74 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v
Product Highlight: RPM
3525 RPM
Product Highlight: Horse Power
5 HP

Description

–
The US Motors U5P1G (Model AW95) is a 5 HP three-phase general purpose motor rated for 575 V, 60 Hz, 3525 RPM. It features a TEFC enclosure, a 184 frame and horz-footed mounting. Additional features include three phase totally enclosed fan cooled (TEFC), UNIMOUNT and premium efficient.

Specs

–
RPM:

3525

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

575v

Phase:

3

Horse Power:

5

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy