Apply to be a TradeMaster!
Main product image of 3-Phase TEFC General Purpose Motor, 254T Frame (230/460V, 7.5 HP, 1185 RPM), U7V3B
Magnifying glass
Hover image to zoom

3-Phase TEFC General Purpose Motor, 254T Frame (230/460V, 7.5 HP, 1185 RPM), U7V3B

Brand:
US Motors
SKU:
U7V3B
Rating:
(0)
Q&A:
(0)
3-Phase TEFC General Purpose Motor, 254T Frame (230/460V, 7.5 HP, 1185 RPM), U7V3B
Magnifying glass
Hover image to zoom
$2,490.58 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 212 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v, 230V
Product Highlight: RPM
1185 RPM
Product Highlight: Horse Power
7.5 HP

Description

–
This item is a 3-Phase TEFC General Purpose Motor, 254T Frame (230/460V, 7.5 HP, 1185 RPM), U7V3B manufactured by US Motors.

Specs

–
Voltage:

460v

230V

RPM:

1185

Phase:

3

Product Type:

Motor

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Horse Power:

7.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy