Apply to be a TradeMaster!
Main product image of G72018 Single Phase TEFC Close Coupled Pump Motor, 215 Frame (230V, 10 HP, 1725 RPM), UJ10C2K21P
Magnifying glass
Hover image to zoom

G72018 Single Phase TEFC Close Coupled Pump Motor, 215 Frame (230V, 10 HP, 1725 RPM), UJ10C2K21P

Brand:
US Motors
SKU:
UJ10C2K21P
Rating:
(0)
Q&A:
(0)
G72018 Single Phase TEFC Close Coupled Pump Motor, 215 Frame (230V, 10 HP, 1725 RPM), UJ10C2K21P
Magnifying glass
Hover image to zoom
$1,965.87 each
In Stock
In Stock
Get 1 Thu, Nov 12 - Tue, Nov 17

Lift Gate

–
This product weighs 140 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
10 HP

Description

–
The US Motors UJ10C2K21P (Model G72018) is a 10 HP single-phase special application motor rated for 230 V, 60 Hz, 1725 RPM. It features a TE enclosure and a 215 frame. Additional features include single phase totally enclosed fan cooled (TEFC), close coupled pump motor and JP shaft - footed.

Specs

–
RPM:

1725

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

230V

Horse Power:

10

Product Type:

Motor

Phase:

Single Phase

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy