Apply to be a TradeMaster!
Main product image of HS92 3-Phase TEFC Close Coupled Pump Motor, 215 Frame (575V, 10 HP, 3526 RPM), UJ10P1GM
Magnifying glass
Hover image to zoom

HS92 3-Phase TEFC Close Coupled Pump Motor, 215 Frame (575V, 10 HP, 3526 RPM), UJ10P1GM

Brand:
US Motors
SKU:
UJ10P1GM
Rating:
(0)
Q&A:
(0)
HS92 3-Phase TEFC Close Coupled Pump Motor, 215 Frame (575V, 10 HP, 3526 RPM), UJ10P1GM
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 166 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v
Product Highlight: RPM
3526 RPM
Product Highlight: Horse Power
10 HP

Description

–
The US Motors UJ10P1GM (Model HS92) is a 10 HP three-phase special application close coupled pump motor rated for 575 V, 60 Hz, 3526 RPM. It features a TEFC enclosure, a 215 frame and horz-footed mounting. Additional features include totally enclosed fan cooled (TEFC), premium efficient and JM shaft - footed.

Specs

–
Horse Power:

10

Product Type:

Motor

RPM:

3526

Phase:

3

Voltage:

575v

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy