Apply to be a TradeMaster!
Main product image of JH87 3-Phase TEFC Close Coupled Pump Motor, 254T Frame (230/460V, 15 HP, 3554 RPM), UJ15V1BM
Magnifying glass
Hover image to zoom

JH87 3-Phase TEFC Close Coupled Pump Motor, 254T Frame (230/460V, 15 HP, 3554 RPM), UJ15V1BM

Brand:
US Motors
SKU:
UJ15V1BM
Rating:
(0)
Q&A:
(0)
JH87 3-Phase TEFC Close Coupled Pump Motor, 254T Frame (230/460V, 15 HP, 3554 RPM), UJ15V1BM
Magnifying glass
Hover image to zoom
$2,742.34 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 180 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
3554 RPM
Product Highlight: Horse Power
15 HP

Description

–
The US Motors UJ15V1BM (Model JH87) is a 15 HP three-phase special application close coupled pump motor rated for 230/460 V, 60 Hz, 3554 RPM. It features a TEFC enclosure, a 254 frame and horz-footed mounting. Additional features include totally enclosed fan cooled (TEFC), 20:1 (3-60 hertz) speed range variable torque and 5:1 (12-60 hertz) speed range constant torque.

Specs

–
Voltage:

230V

460v

Phase:

3

Product Type:

Motor

RPM:

3554

Horse Power:

15

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy