Apply to be a TradeMaster!
Main product image of DY88 3-Phase TEFC Close Coupled Pump Motor, 256 Frame (575V, 20 HP, 1770 RPM), UJ20P2GM
Magnifying glass
Hover image to zoom

DY88 3-Phase TEFC Close Coupled Pump Motor, 256 Frame (575V, 20 HP, 1770 RPM), UJ20P2GM

Brand:
US Motors
SKU:
UJ20P2GM
Rating:
(0)
Q&A:
(0)
DY88 3-Phase TEFC Close Coupled Pump Motor, 256 Frame (575V, 20 HP, 1770 RPM), UJ20P2GM
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 230 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v
Product Highlight: RPM
1770 RPM
Product Highlight: Horse Power
20 HP

Description

–
The US Motors UJ20P2GM (Model DY88) is a 20 HP three-phase special application close coupled pump motor rated for 575 V, 60 Hz, 1770 RPM. It features a TEFC enclosure, a 256 frame and horz-footed mounting. Additional features include totally enclosed fan cooled (TEFC), premium efficient and JM shaft - footed.

Specs

–
Product Type:

Motor

Horse Power:

20

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

3

Voltage:

575v

RPM:

1770

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy