Apply to be a TradeMaster!
Main product image of JH93 3-Phase TEFC Close Coupled Pump Motor, 284JM Frame (230/460V, 25 HP, 1770 RPM), UJ25V2BM
Magnifying glass
Hover image to zoom

JH93 3-Phase TEFC Close Coupled Pump Motor, 284JM Frame (230/460V, 25 HP, 1770 RPM), UJ25V2BM

Brand:
US Motors
SKU:
UJ25V2BM
Rating:
(0)
Q&A:
(0)
JH93 3-Phase TEFC Close Coupled Pump Motor, 284JM Frame (230/460V, 25 HP, 1770 RPM), UJ25V2BM
Magnifying glass
Hover image to zoom
$3,589.40 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 280 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V, 460v
Product Highlight: RPM
1770 RPM
Product Highlight: Horse Power
25 HP

Description

–
The US Motors UJ25V2BM (Model JH93) is a 25 HP three-phase special application close coupled pump motor rated for 230/460 V, 60 Hz, 1770 RPM. It features a TEFC enclosure, a 284 frame and horz-footed mounting. Additional features include totally enclosed fan cooled (TEFC), 20:1 (3-60 hertz) speed range variable torque and 5:1 (12-60 hertz) speed range constant torque.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Phase:

3

Product Type:

Motor

RPM:

1770

Voltage:

230V

460v

Horse Power:

25

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy