Apply to be a TradeMaster!
Main product image of DT41 3-Phase TEFC Close Coupled Pump Motor, 145JM Frame (575V, 2 HP, 3500 RPM), UJ2P1GM
Magnifying glass
Hover image to zoom

DT41 3-Phase TEFC Close Coupled Pump Motor, 145JM Frame (575V, 2 HP, 3500 RPM), UJ2P1GM

Brand:
US Motors
SKU:
UJ2P1GM
Rating:
(0)
Q&A:
(0)
DT41 3-Phase TEFC Close Coupled Pump Motor, 145JM Frame (575V, 2 HP, 3500 RPM), UJ2P1GM
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v
Product Highlight: RPM
3500 RPM
Product Highlight: Horse Power
2 HP

Description

–
The US Motors UJ2P1GM (Model DT41) is a 2 HP three-phase special application close coupled pump motor rated for 575 V, 60 Hz, 3500 RPM. It features a TEFC enclosure, a 145 frame and horz-footed mounting. Additional features include totally enclosed fan cooled (TEFC), premium efficient and JM shaft - footed.

Specs

–
Horse Power:

2

Phase:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Product Type:

Motor

Voltage:

575v

RPM:

3500

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy