Apply to be a TradeMaster!
Main product image of 3-Phase TEFC Special Application Close Coupled Pump Motor, 145JM (208-230/460V, 2 HP, 1725 RPM)
Magnifying glass
Hover image to zoom

3-Phase TEFC Special Application Close Coupled Pump Motor, 145JM (208-230/460V, 2 HP, 1725 RPM)

Brand:
US Motors
SKU:
UJ2P2DM
Rating:
(0)
Q&A:
(0)
3-Phase TEFC Special Application Close Coupled Pump Motor, 145JM (208-230/460V, 2 HP, 1725 RPM)
Magnifying glass
Hover image to zoom
$651.43 each
In Stock
In Stock
Get 7 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1725 RPM
Product Highlight: Horse Power
2 HP

Description

–
For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft. Used in damp, dusty or dirty environments.

Features:
  • Class F Insulation, Class B Rise at Full Load on 60 Hertz Sine Wave Power
  • Extruded Aluminum Frame (140: Rolled Steel)
  • Aluminum End Shields with Steel Bearing Inserts
  • 104 F Ambient, NEMA Design B Performance on 60 Hertz Sine Wave Power
  • Regreasable Shaft End Bearing 180 Frame & Up
  • "CE" Mark on Nameplate
  • Double Shielded Bearings
  • Removable Base 180 Frame & Up
  • Lifting Provisions 180 Frame & Up
  • "JP" Shaft for Packing Seal
  • Conversion Kits: Canopy Kits

Note: Image may not be actual representation of item.

Specs

–
Voltage:

208-230/460v

Horse Power:

2

RPM:

1725

Phase:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Frame:

145JM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy