Apply to be a TradeMaster!
Main product image of HT34 3-Phase TEFC Close Coupled Pump Motor, 145 Frame (575V, 1.5 HP, 1755 RPM), UJ32P2GP
Magnifying glass
Hover image to zoom

HT34 3-Phase TEFC Close Coupled Pump Motor, 145 Frame (575V, 1.5 HP, 1755 RPM), UJ32P2GP

Brand:
US Motors
SKU:
UJ32P2GP
Rating:
(0)
Q&A:
(0)
HT34 3-Phase TEFC Close Coupled Pump Motor, 145 Frame (575V, 1.5 HP, 1755 RPM), UJ32P2GP
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v
Product Highlight: RPM
1755 RPM
Product Highlight: Horse Power
1.5 HP

Description

–
The US Motors UJ32P2GP (Model HT34) is a 1.5 HP three-phase special application close coupled pump motor rated for 575 V, 60 Hz, 1755 RPM. It features a TEFC enclosure, a 145 frame and horz-footed mounting. Additional features include totally enclosed fan cooled (TEFC), premium efficient and JP shaft - footed.

Specs

–
Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

575v

Phase:

3

RPM:

1755

Horse Power:

1.5

Product Type:

Motor

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy