Apply to be a TradeMaster!
Main product image of G72007 Single Phase TEFC PSC Close Coupled Pump Motor, 184 Frame (115/230V, 3 HP, 1740 RPM), UJ3C2P18P
Magnifying glass
Hover image to zoom

G72007 Single Phase TEFC PSC Close Coupled Pump Motor, 184 Frame (115/230V, 3 HP, 1740 RPM), UJ3C2P18P

Brand:
US Motors
SKU:
UJ3C2P18P
Rating:
(0)
Q&A:
(0)
G72007 Single Phase TEFC PSC Close Coupled Pump Motor, 184 Frame (115/230V, 3 HP, 1740 RPM), UJ3C2P18P
Magnifying glass
Hover image to zoom
$836.24 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V, 230V
Product Highlight: RPM
1740 RPM
Product Highlight: Horse Power
3 HP

Description

–
The US Motors UJ3C2P18P (Model G72007) is a 3 HP single-phase special application motor rated for 115/230 V, 60 Hz, 1740 RPM. It features a TE enclosure and a 184 frame. Additional features include single phase totally enclosed fan cooled (TEFC), close coupled pump motor and JP shaft - footed.

Specs

–
Voltage:

115V

230V

Phase:

Single Phase

Horse Power:

3

RPM:

1740

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Product Type:

Motor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy