Apply to be a TradeMaster!
Main product image of FK35 3-Phase TEFC Close Coupled Pump Motor, 145 Frame (575V, 3 HP, 3490 RPM), UJ3P1GFM
Magnifying glass
Hover image to zoom

FK35 3-Phase TEFC Close Coupled Pump Motor, 145 Frame (575V, 3 HP, 3490 RPM), UJ3P1GFM

Brand:
US Motors
SKU:
UJ3P1GFM
Rating:
(0)
Q&A:
(0)
FK35 3-Phase TEFC Close Coupled Pump Motor, 145 Frame (575V, 3 HP, 3490 RPM), UJ3P1GFM
Magnifying glass
Hover image to zoom
$681.24 each
Backorder
Backorder
Get it Mon, Dec 7 - Fri, Jan 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
575v
Product Highlight: RPM
3490 RPM
Product Highlight: Horse Power
3 HP

Description

–
The US Motors UJ3P1GFM (Model FK35) is a 3 HP three-phase special application close coupled pump motor rated for 575 V, 60 Hz, 3490 RPM. It features a TEFC enclosure, a 145 frame and horz-footed mounting. Additional features include totally enclosed fan cooled (TEFC), premium efficient and JM shaft - footed.

Specs

–
Phase:

3

Voltage:

575v

Horse Power:

3

Product Type:

Motor

RPM:

3490

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy