Apply to be a TradeMaster!
Main product image of G72008 Single Phase TEFC Close Coupled Pump Motor, 184 Frame (230V, 5 HP, 3505 RPM), UJ5C1K18P
Magnifying glass
Hover image to zoom

G72008 Single Phase TEFC Close Coupled Pump Motor, 184 Frame (230V, 5 HP, 3505 RPM), UJ5C1K18P

Brand:
US Motors
SKU:
UJ5C1K18P
Rating:
(0)
Q&A:
(0)
G72008 Single Phase TEFC Close Coupled Pump Motor, 184 Frame (230V, 5 HP, 3505 RPM), UJ5C1K18P
Magnifying glass
Hover image to zoom
$1,203.74 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: RPM
3505 RPM
Product Highlight: Horse Power
5 HP

Description

–
The US Motors UJ5C1K18P (Model G72008) is a 5 HP single-phase special application motor rated for 230 V, 60 Hz, 3505 RPM. It features a TE enclosure and a 184 frame. Additional features include single phase totally enclosed fan cooled (TEFC), close coupled pump motor and JP shaft - footed.

Specs

–
Product Type:

Motor

Horse Power:

5

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Voltage:

230V

Phase:

Single Phase

RPM:

3505

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy