Apply to be a TradeMaster!
Main product image of 3-Phase TEFC Special Application Close Coupled Pump Motor, 184JM (208-230/460V, 5 HP, 1800 RPM)
Magnifying glass
Hover image to zoom

3-Phase TEFC Special Application Close Coupled Pump Motor, 184JM (208-230/460V, 5 HP, 1800 RPM)

Brand:
US Motors
SKU:
UJ5P2DM
Rating:
(0)
Q&A:
(0)
3-Phase TEFC Special Application Close Coupled Pump Motor, 184JM (208-230/460V, 5 HP, 1800 RPM)
Magnifying glass
Hover image to zoom
$1,079.63 each
In Stock
In Stock
Get 7 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 86 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1800 RPM
Product Highlight: Horse Power
5 HP

Description

–
For the specific requirements of centrifugal pumps where the pump impeller is mounted directly on the motor shaft. Used in damp, dusty or dirty environments.

Features:
  • Class F Insulation, Class B Rise at Full Load on 60 Hertz Sine Wave Power
  • Extruded Aluminum Frame (140: Rolled Steel)
  • Aluminum End Shields with Steel Bearing Inserts
  • 104 F Ambient, NEMA Design B Performance on 60 Hertz Sine Wave Power
  • Regreasable Shaft End Bearing 180 Frame & Up
  • "CE" Mark on Nameplate
  • Double Shielded Bearings
  • Removable Base 180 Frame & Up
  • Lifting Provisions 180 Frame & Up
  • "JP" Shaft for Packing Seal
  • Conversion Kits: Canopy Kits

Note: Image may not be actual representation of item.

Specs

–
Voltage:

208-230/460v

Horse Power:

5

RPM:

1800

Phase:

3

Enclosure Type:

Totally Enclosed Fan-Cooled (TEFC)

Frame:

184JM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy